Beli waterproofing coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Mulai

    Rp169.900

    Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  2. Lemkra Waterproofing Base /Semen Waterproofing
    26%
    Mulai

    Rp61.900

    Lemkra Waterproofing Base /Semen Waterproofing
    Deskripsi:
    Kegunaan- Untuk waterproofing pada permukaan dakbeton, mampu menahan tekanan airhingga 1 bar (kedalaman 10m).- Untuk waterproof ing (mencegahkebocoran) pada talang beton, dak beton,watertorn, groundtank, kamar mandi,kolam renang dan Iain-lain.- Mencegah rembesan pada dinding bagianluar (outdoor).- Tahan terhadap air menggenang (tidakmengelupas).- DS 105 Putih digunakan sebagaipembeda untuk meminimalisasi kesalahandalam pengerjaan waterproofing (antarapermukaan yang telah diwaterproofingdengan yang belum diwaterproofing).
    atribut:
    • Thickness (mm): 1-2
    • Dispersibility (kg/m²): 3-4
    • Mix (kg/cc): 1/250 (water)
  3. Sika Waterproofing Coating Sikalastic (Pelapis Anti Bocor)
    Mulai

    Rp429.900

    Sika Waterproofing Coating Sikalastic (Pelapis Anti Bocor)
    Deskripsi:
    Sikalastic-590 is one component polyurethane-acrylic dispersion with improved water ponding resistance, excellent UV resistance, good crack bridging capacity and great esthetic. For manual/spray application, Sikalastic-590 can be applied as coating or a reinforced liquid applied membrane with Sika-120 Reemat. Advantages. - Good behavior under limited water ponding. - UV resistant and resistant to yellowing and weathering. - Highly elastic and crack-bridging. - Non-toxic and VOC compliant water based coating. - One component-ready to use. - Excellent adhesion on porous and non-porous sub-strates. - Seamless waterproofing membrane. - Water vapour permeable.
    atribut:
    • Chemical Base: Polyurethane modified acrylic dispersion
    • Packaging: Pail
    • Shelf Life: 12 Months from date of production of stored properly in original, unopened and undagamaed sealed packaging
    • Density (kg/L): ~1.32 (at +30°C)
    • Adhesion in Peel (N/mm²): ~1.5
    • Ambient Air Temperature (°C ): min. +15, max +35
    • Elongation at Break (%): ~360
    • Solid Content: ~63% by weight
    • Tensile Strength (N/mm²): ~1.7
  4. Fairmate Waterproofing Coating Waterguard A (Pelapis Kedap Air)
    Mulai

    Rp439.900

    Fairmate Waterproofing Coating Waterguard A (Pelapis Kedap Air)
    Deskripsi:
    WATER GUARD A is prepacked two component powder and liquid polymer consists of processed cements and special fillers that can be applied on well prepared sound substrates to provide extremely tough durable waterproof render 2-3 mm thick for water tanks, basements etc. WATERGUARD A must be used in conjunction with WATERGUARD T or WATERGUARD WM(F) where water under hydrostatic pressure exists.
    atribut:
    • Size Powder (kg): 18
    • Size Liquid (L): 10
  5. Sika Sikalastic (Pelapis Anti Bocor)
    Mulai

    Rp2.099.900

    Sika Sikalastic (Pelapis Anti Bocor)
    Deskripsi:
    Sikalastic®-590 DecksealLIQUID APPLIED EKONOMIS UNTUK PELAPIS KEDAP AIR PADA ATAP DENGAN KETAHANAN LEBIH BAIK TERHADAP GENANGAN AIR.Sikalastic®-590 Deckseal adalah satu komponen dispersi acrylic – polyurethane dengan ketahanan yang lebih baik terhadap genangan air, ketahanan yang sangat baik terhadap sinar UV, memiliki kemampuan yang baik untuk menjembatani keretakan dan memiliki estetika yang bagus. Untuk aplikasi manual/spray, Sikalastic®-590 Deckseal bisa diaplikasikan sebagai lapisan coating atau lapisan membran liquid applied reinforcement menggunakan reinforcement yang sesuai (Sika®-120 Reemat atau Sika® Sovamesh-80).- Ketahanan yang baik terhadap air tergenang dalam jangka waktu yang tertentu.- Tahan terhadap sinar UV, yellowing dan cuaca.- Memiliki elastisitas yang tinggi dan kemampuan menjembatani retak
    atribut:
    • Size (kg): 20
    • Color: Abu-abu dan Putih
    • Chemical Base Materials: Polyurethane modified acrylic dispersion
    • Storage Life: 12 bulan dari tanggal produksi jika disimpan dalam kemasan aslinya, dengan keadaan segel tidak rusak dan belum terbuka.
    • Density (kg/L): ~1.32 (pada suhu +30 °C)
    • Ambient Air Temperature (°C ): min. +15/maks. +35
    • Relative Air Humidity (%RH): Maks. 80
    • Solid Content by Weight (%): ~63 berdasarkan berat
    • Storage Temperature Condition (°C): Produk harus disimpan dengan baik dalam kondisi kering pada suhu antara +5 dan +30
  6. Lemkra Waterproofing Primer (Cat Dasar Anti Bocor)
    Mulai

    Rp41.900

    Lemkra Waterproofing Primer (Cat Dasar Anti Bocor)
    Deskripsi:
    Kegunaan- Sebagai campuran cat tembok agar kualitas cat menjadi lebih baik campurkanTG301 sebanyak ± 10%dari volume cat).- Sebagai lapisan dasar / wall sealer / precoatpada tahap pengecatan sehinggapenggunaan cat lebih hemat dan dapatmerekat lebih baik.- Baik digunakan sebagai cairan perekatplamuur (campurkan dengan SC 114).Agar hasil pengecatan maksimalapapun catnyadasarnya harus menggunakan acianLemkra Skim Coat / SC 114
    atribut:
    • Dispersibility (m²/L): 8-10
  7. Ultrachem Waterproofing 2 Component Hyper Set (A+B) (Cat Pelapis Anti Air)
    Mulai

    Rp109.900

    Ultrachem Waterproofing 2 Component Hyper Set (A+B) (Cat Pelapis Anti Air)
    Deskripsi:
    Ultrachem Hyper adalah waterproofing coating cementitious yang bersifat fleksibel dan terdiri dari dua komponen; cairan akrilik dan bubuk campuran semen.
    atribut:
    • Application Humidity (%RH): Max. 80 (Provide adequate ventilation during application and drying)
    • Application Temperature (°C): 15 to 35
    • Bond Strength to Concrete (N/mm²): 1 (ASTM D 4541)
    • Color: Grey (Natural)
    • Coverage Area (kg/m²): 1.5-2 (2x coating)
    • Crack Bridging (mm): 1 (ASTM 836)
    • Density (g/mL): 1.7-1.8 (mix)
    • Drying Time to Concrete - Final Set (hour): ±24 (at 30°C)
    • Drying Time to Concrete - Full Cure (day): 7 (at 30°C)
    • Elongation (%): 75 (ASTM D412)
    • Finish: Matt/Doff
    • Form: Part A : Liquid; Part B : Powder; Mixed : Pasta
    • Mixing Ratio: Part A : B = 1 : 2.5
    • Pot Life (minute): ±30 (at 30°C)
    • Recoating Interval to Concrete (minute): 45 to 60 (at 30°C)
    • Solid Content (%): >82 (by weight (mix))
    • Tensile Strength (N/mm²): 1.3 (ASTM D412)
    • Type: Two component waterproofing cement and acrylic based
  8. Moster Moster Waterproofing
    Mulai

    Rp98.900

    Moster Moster Waterproofing
    Deskripsi:
    Water ProofingBerfungsi untuk melindungi daerah rawan bocor dari kebocoran.
  9. Ultrachem Waterproofing 2 Component Super Set (A+B) (Cat Pelapis Anti Air)
    Mulai

    Rp289.900

    Ultrachem Waterproofing 2 Component Super Set (A+B) (Cat Pelapis Anti Air)
    Deskripsi:
    Ultrachem Super adalah waterproofing coating cementitious yang bersifat semi-fleksibel dan terdiri dari dua komponen; cairan akrilik dan bubuk campuran semen.
    atribut:
    • Application Humidity (%RH): 80 (Provide adequate ventilation during application and drying)
    • Application Temperature (°C): 15 to 35
    • Bond Strength to Concrete (N/mm²): 1 (ASTM D 4541)
    • Color: Grey (Natural)
    • Coverage Area (kg/m²): 1.5-2 (2x coating)
    • Crack Bridging (mm): <1 (ASTM 836)
    • Density (g/mL): 1.7-1.8 (mix)
    • Drying Time to Concrete - Final Set (hour): ±24 (at 30°C)
    • Drying Time to Concrete - Full Cure (day): ±7 (at 30°C)
    • Elongation (%): 30 (ASTM D412)
    • Finish: Matt/Doff
    • Form: Part A : Liquid; Part B : Powder; Mixed : Pasta
    • Mixing Ratio: Part A : B = 1 : 3
    • Packaging: Part A : Jerry Can; Part B : Bag
    • Pot Life (minute): ±30 (at 30°C)
    • Recoating Interval to Concrete (minute): 45-60 (at 30°C)
    • Solid Content (%): >80 (by weight (mix))
    • Tensile Strength (N/mm²): 1.0 (ASTM D412)
    • Type: Two component waterproofing cement and acrylic based
  10. AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)
    Mulai

    Rp71.900

    AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)
    atribut:
    • Vehicle Type: Polyvinyl/Acrylic Copolymer
    • Finish: Flat
    • Curing Mechanism: Air Dry
    • Coverage: 450 square feet per gallon
    • Size (kg): 2.5
  11. MOWILEX Waterproofing Coating 4kg (Cat Pelapis Anti Bocor)
    Mulai

    Rp629.900

    MOWILEX Waterproofing Coating 4kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    WP02 WATERPROOF is an advanced, high-tech waterproofing coating. It was developed specifically for Indonesia’s climate of extreme exposure to heat, UV and rain. We use the highest quality ingredients and apply innovative manufacturing techniques to achieve unmatched elasticity and overall performance. As a dual function product WP02 WATERPROOF provides true waterproofing while at the same time meeting your design needs as it is available in hundreds of colors.
    atribut:
    • Size (kg): 4
    • Suitable For: Satin
    • Surfaces: Water
    • Coverage: ready to use (recommended). Layers 1: 10% (if needed), layers 2 - dst: don’t dilute
    • Application Tools: Brush and roller
    • Spread Rate: 7-9 m2/Kg per layers
    • No. of Layers: 2-3 Layers
    • Paint Recoat Time (hour): 2
  12. Aquaproof Pro Waterproofing Coating Paint (Cat Pelapis Anti Bocor)
    Mulai

    Rp119.900

    Aquaproof Pro Waterproofing Coating Paint (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof Pro merupakan pelapis anti bocor yang diformulasikan dengan inovasi terbaru akrilat poliuretan untuk melapisi struktur horizontal/vertical, baik sebagai pelapis interior maupun eksterior. Aquaproof Pro juga mempunyai sifat waterponding resistence yang baik, sehingga cocok diaplikasikan di dak beton. Juga cocok untuk bidang permukaan lain: logam, dinding bata, GRC, Gypsum. Keunggulan : - Melekat Sempurna. - Tahan UV. - Elastis. - Minim Noda. Cara Penggunaan : 1. Permukaan beton/semen yang akan diaplikasi harus bersih, tidak ada kotoran, karat, gemuk, minyak, jamur atau partikel kecil lainnya. Pastikan area berjamur, dibersihkan dengan fungisida dan disikat serta disiram kembali untuk menghilangkan kotoran tersedia. 2. Untuk mendapatkan hasil adhesi optimum dari Aquaproof Pro, permukaan bidang dilapisi terlebih dahulu dengan campuran Super Cement dengan perbandingan Super Cement : semen adalah 1: 1 1/2. 3. Jika ada retak rambut, Aquaproof Pro dapat dengan mudah dikuas atau dirol ke celah retakan tersebut. Untuk retakan lebih luas, Aquaproof Pro dapat dicampur dengan pasir halus dengan perbandingan volume 1:1. 4. Khusus area yang mempunyai retakan lebar, sering adanya pergerakan, regangan dan lalu lintas di atas area tersebut; maka diperlukan Aquaproof Polyester Mesh. Pasang Polyester Mesh pada lapisan pertama Aquaproof Pro yang masih basah. 5. Lanjutkan aplikasi lapisan kedua Aquaproof Pro secara merata pada permukaan substrat sesuai dosis yang dianjurkan. Pastikan lapisan kering sentuh sebelum melapisakan lapisan berikutnya. Aplikasi dapat dilakukan menggunakan kuas, rol atau alat penyemprot.
    atribut:
    • Specific Gravity (g/mL): 1.2 ± 0.05
    • Thickness (Brookfield) (cPs): 19.000-25.000
    • Drying Time (minute): ± 30-60
  13. Tiga Roda Portland Composite Cement (Semen)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    Tiga Roda Portland Composite Cement (Semen)
    Deskripsi:
    PCC (Portland Composite Cement) digunakan untuk bangunan-bangunan pada umumnya, sama dengan penggunaan semen portland jenis i dengan kuat tekan yang sama. pcc mempunyai panas hidrasi yang lebih rendah selama proses pendinginan dibandingkan dengan semen portland jenis i, sehingga pengerjaannya akan lebih mudah dan menghasilkan permukaan beton atau plester yang lebih rapat dan lebih halus.
    atribut:
    • Weight (kg): 50
  14. NIPPON PAINT Waterproofing Coating Elastex 3-in-1 (Cat Pelapis Anti Bocor)
    Mulai

    Rp99.900

    NIPPON PAINT Waterproofing Coating Elastex 3-in-1 (Cat Pelapis Anti Bocor)
    Deskripsi:
    ELASTEX WATERPROOF 3-in-1 adalah cat pelapis anti-bocor dengan perlindungan 5 tahun anti-bocor, berbahan dasar latex elastomerik akrilik yang sangat tangguh untuk mencegah kebocoran air, menutup retak rambut dan dapat pula berfungsi sebagai cat dasar yang unggul. Cat ini memiliki sifat kedap air, elastis, tahan retak, anti-alkali, anti-jamur, daya rekat yang kuat dan anti-lumer/leleh. Kini telah tersedia dengan lebih dari 2000 warna pilihan.ELASTEX WATERPROOF digunakan pada tempat-tempat yang sering mengalami kebocoran seperti pada langit-langit, atap, talang atau sambungan, atap genteng atau seng, atap asbes atau kayu, atap beton, tangki air, tembok bagian luar, dll. Cat ini dapat digunakan pada semen/beton, kayu, besi dan seng.
  15. Tiga Roda White Cement (Semen Putih)
    Mulai

    Rp179.900

    Tiga Roda White Cement (Semen Putih)
    Deskripsi:
    White cement (semen putih) merupakan jenis semen bermutu tinggi. semen putih terutama digunakan untuk keperluan pekerjaan-pekerjaan arsitektur, precast dan beton yang diperkuat dengan fiber, panel, permukaan teraso, stucco, cat semen, nat ubin atau keramik serta struktur yang bersifat dekoratif. semen putih dibuat dari bahan-bahan baku pilihan yang rendah kandungan besi dan magnesium oksidanya (bahan-bahan tsb. menyebabkan semen berwarna abu-abu). derajat keputihannya diukur menurut standar yang berbeda-beda, namun mutu semen putih tiga roda mencapai angka sekitar 85 dengan menggunakan metode kett c-1. semen putih dapat juga digunakan untuk proses konstruksi pada umumnya dan saat ini merupakan satu-satunya semen putih produksi dalam negeri.
    atribut:
    • Color: White
    • Weight (kg): 40
  16. AM Waterproofing (Pelapis Anti-Bocor)
    38%
    Mulai

    Rp50.900

    AM Waterproofing (Pelapis Anti-Bocor)
    Deskripsi:
    Keunggulan:- kuat dan tahan cuaca, lapis cat berbasis akrilik menghasilkan daya rekat yang kuat pada permukaan, menjaga kekuatan dalam menahan rembesan dan perubahan cuaca.- anti jamur dan cendawan, dengan fitur anti mikroba yang memberikan proteksi maksimum.- elastis, sehingga mampu mencegah terjadinya retak rambut pada permukaan dinding.- cocok digunakan pada sisi eksterior karena sifatnya yang anti air dan tersedia dalam berbagai pilihan warna.Area penggunaan:- interior dan eksterior- dinding dan atap
  17. Fairmate Flowgrout 40 Cement Grout (Semen Pengisi Nat)
    Mulai

    Rp79.900

    Fairmate Flowgrout 40 Cement Grout (Semen Pengisi Nat)
    Deskripsi:
    FLOWGROUT 40 is based on specially processed cements containing fillers and additives. FLOWGROUT 40 is supplied as ready to use grout requiring addition of precise quantity of water at site (4.75 Liter/25 Kg grout). This is suitable for gap widths between 10mm-50mm. For width less than 10mm FLOWGROUT EP resin grout can be used. For thickness in excess of 50mm. (say 75-100), cleaned washed 10mm aggregates can be incorporated at the rate of 50%-100% of the quantity of grout used. Water needs to be precisely measured for good early & final strength (is obtained due to very low water requirement).
    atribut:
    • Size (kg): 25
  18. Gresik Cement (Semen)
    Mulai

    Rp79.900

    Gresik Cement (Semen)
    Deskripsi:
    - Lebih cepat kering- Lebih mudah dikerjakan - Lebih halus dan tahan retak
    atribut:
    • Size (kg): 50
  19. Consol Waterproofing Roofgard (Pelapis Kedap Air)
    Mulai

    Rp349.900

    Consol Waterproofing Roofgard (Pelapis Kedap Air)
    Deskripsi:
    Sistem CONSOL ROOFGARD terdiri dari kombinasi styrene acrylate tahan UV yang sangat fleksibel. Ini menyembuhkan untuk membentuk membran kedap air yang tahan lama dan fleksibel.Untuk waterproofing eksternal, seperti:- Atap datar beton- Sambungan penyegel, pangkuan, dan sekrup atap pada berbagai jenis atap- Dinding tembok pembatas- Dinding luar- GRC
    atribut:
    • Form: Liquid
  20. Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Mulai

    Rp179.900

    Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
Daftar Harga waterproofing coating Terbaru November 2026
Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Rp169.900
Lemkra Waterproofing Base /Semen WaterproofingRp61.900
Sika Waterproofing Coating Sikalastic (Pelapis Anti Bocor)Rp429.900
Fairmate Waterproofing Coating Waterguard A (Pelapis Kedap Air)Rp439.900
Sika Sikalastic (Pelapis Anti Bocor)Rp2.099.900
Lemkra Waterproofing Primer (Cat Dasar Anti Bocor)Rp41.900
Ultrachem Waterproofing 2 Component Hyper Set (A+B) (Cat Pelapis Anti Air)Rp109.900
Moster Moster WaterproofingRp98.900
Ultrachem Waterproofing 2 Component Super Set (A+B) (Cat Pelapis Anti Air)Rp289.900
AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)Rp71.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)